Motion
30221J
Tapered Roller Bearing Assembly - 105 mm Bore, 190 mm OD, 190 mm Width
Mi Item #00131643
MFR #30221J
Price$552.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 105 mm Bore, 190 mm OD, 190 mm Width
Mi Item #00131643
MFR #30221J

Mfr description
30221 J BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.38/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter
    160 mm
  • Overall Height
    39 mm
  • Overall Length
    190 mm
  • Overall Width
    190 mm
  • Weight
    9.26 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176022265
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176022265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)