Motion
30221 J

SKF
30221 J

Tapered Roller Bearing Assembly - 105 mm Bore, 190 mm OD
MI ITEM #00131644
MFR #30221 J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30221 J

Tapered Roller Bearing Assembly - 105 mm Bore, 190 mm OD
MI ITEM #00131644
MFR #30221 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30221 J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Assembly Type
    Cone & Cup
  • Double Row Design
    Single row tapered roller bearing, series 302
  • Bore Diameter
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Outside Diameter
    190 mm
  • Cone Width
    36 mm
  • Overall Length
    200 mm
  • Cup Width
  • Closure Type
    Open
  • Abma Precision Rating
    Standard accuracy
  • Bearing Material
    Steel
  • Operating Temperature Range
    250 °F
  • Dynamic Load Capacity
    280000 N
  • Measurement Standard
    Metric
  • Finish Coating
    Uncoated
  • Max Rpm
    3400 rpm
  • Standards Met
    ANSI/ABMA Standard 19.1
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    4.51 kg
  • Description
    NSK High Capacity, 30221J, 105 mm Dia Bore, 190 mm OD, 39 mm W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text