Motion
30221

TIMKEN
30221

Tapered Roller Bearing Assembly - 105 mm Bore, 190 mm OD, 39 mm Width
MI ITEM #00131646
MFR #30221
List Price$736.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30221

Tapered Roller Bearing Assembly - 105 mm Bore, 190 mm OD, 39 mm Width
MI ITEM #00131646
MFR #30221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$736.25/each for your price

Overview

Mfr description
30221M BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
  • Longer bearing life

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    190 mm
  • Overall Width
    39 mm
  • Bore Type
    Straight Bore
  • Closure Type
    Open
  • Abma Precision Rating
    Class K
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893458878
  • UPC_NO
    053893458878
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    9.267 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text