Motion
30222J
Tapered Roller Bearing Assembly - 110 mm Bore, 200 mm OD, 43.50 mm Width
MI ITEM #00131650
MFR #30222J
Price$840.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 110 mm Bore, 200 mm OD, 43.50 mm Width
MI ITEM #00131650
MFR #30222J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$840.42/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Cone Width
    38 mm
  • Cup Width  
    32 mm
  • Outside Diameter
    200 mm
  • Overall Height
    41 mm
  • Overall Length
    200 mm
  • Overall Width
    43.50 mm
  • Weight
    10.58 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 30222J, 110 mm Dia Bore, 200 mm OD, 41 mm W
  • Double Row Design
    Single row tapered roller bearing, series 302
  • Dynamic Load Capacity
    315000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176022272
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176022272

Overview

Mfr description
30222 J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text