Motion
30224 J2

SKF
30224 J2

Tapered Roller Bearing Full Assembly - 120 mm Bore, 215 mm OD, 40 mm Cone Width, 34 mm Cup Width
Mi Item #00131657
MFR #30224 J2
Price$977.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30224 J2

Tapered Roller Bearing Full Assembly - 120 mm Bore, 215 mm OD, 40 mm Cone Width, 34 mm Cup Width
Mi Item #00131657
MFR #30224 J2

Mfr description
30224 REPLACES 30224 J2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.93/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter
    215 mm
  • Overall Width
    43.50 mm
  • Weight
    13.73 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • UPC_NO
    7316577327031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)