Motion
30226J
Tapered Roller Bearing Assembly - 130 mm Bore, 230 mm OD, 40 mm Width
Mi Item #00131662
MFR #30226J
Price$1,034.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 130 mm Bore, 230 mm OD, 40 mm Width
Mi Item #00131662
MFR #30226J

Mfr description
30226 BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,034.45/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Cone Width
    40 mm
  • Cup Width  
    34 mm
  • Outside Diameter
    230 mm
  • Overall Length
    230 mm
  • Overall Width
    40 mm
  • Weight
    15.87 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 30226J, 130 mm Dia Bore, 230 mm OD, 43.75 mm W
  • Double Row Design
    Single row tapered roller bearing, series 302
  • Dynamic Load Capacity
    375000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176085918
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176085918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)