Motion
30228 J2

SKF
30228 J2

Tapered Roller Bearing Full Assembly - 140 mm Bore, 250 mm OD, 42 mm Cone Width, 36 mm Cup Width
MI ITEM #00131668
MFR #30228 J2
Your Price$1,833.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30228 J2

Tapered Roller Bearing Full Assembly - 140 mm Bore, 250 mm OD, 42 mm Cone Width, 36 mm Cup Width
MI ITEM #00131668
MFR #30228 J2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,833.28/each(List $1,955.18)

Overview

Mfr description
30228 REPLACES 30228 J2

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    250 mm
  • Overall Width
    45.75 mm
  • Closure Type
    Open
  • Cage Material
    Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Series
    302
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316577327055
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    19.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text