Motion
30230
Tapered Roller Bearing Assembly - 150 mm Bore, 270 mm OD, 45 mm Width
MI ITEM #00131671
MFR #30230
Your Price$1,877.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 150 mm Bore, 270 mm OD, 45 mm Width
MI ITEM #00131671
MFR #30230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,877.60/each(List $2,253.12)

Overview

Mfr description
30230 BRG

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    270 mm
  • Overall Height
    49 mm
  • Overall Width
    45 mm
  • Overall Length
    270 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176020193
  • UPC_NO
    029176020193
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    23.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text