Motion
30232
Tapered Roller Bearing Assembly - 160 mm Bore, 290 mm OD, 48 mm Width
MI ITEM #00131676
MFR #30232
Price$2,530.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 160 mm Bore, 290 mm OD, 48 mm Width
MI ITEM #00131676
MFR #30232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,530.16/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter
    290 mm
  • Overall Height
    52 mm
  • Overall Length
    290 mm
  • Overall Width
    48 mm
  • Weight
    29.1 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176023071
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176023071

Overview

Mfr description
30232 TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text