Motion
30232 J

SKF
30232 J

Tapered Roller Bearing Full Assembly - 160 mm Bore, 290 mm OD
MI ITEM #00131677
MFR #30232 J
Price$2,517.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30232 J

Tapered Roller Bearing Full Assembly - 160 mm Bore, 290 mm OD
MI ITEM #00131677
MFR #30232 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,517.63/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter
    290 mm
  • Overall Width
    52 mm
  • Weight
    29.6 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Standards Met
    ANSI/ABMA Standard 19.1
  • UPC_NO
    7316577327062

Overview

Mfr description
30232 REPLACES 30232 J2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text