Motion
30236
Tapered Roller Bearing Assembly - 180 mm Bore, 320 mm OD, 52 mm Width
MI ITEM #00131686
MFR #30236
List Price$4,238.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 180 mm Bore, 320 mm OD, 52 mm Width
MI ITEM #00131686
MFR #30236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,238.37/each for your price

Overview

Mfr description
30236 TAPERED ROLLER BRG

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    320 mm
  • Overall Height
    57 mm
  • Overall Width
    52 mm
  • Overall Length
    320 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176027857
  • UPC_NO
    029176027857
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    37.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text