Motion
30236 J2

SKF
30236 J2

Tapered Roller Bearing Full Assembly - 180 mm Bore, 320 mm OD, 52 mm Cone Width, 43 mm Cup Width, Class 3 Precision Rating
MI ITEM #00131687
MFR #30236 J2
Your Price$3,783.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30236 J2

Tapered Roller Bearing Full Assembly - 180 mm Bore, 320 mm OD, 52 mm Cone Width, 43 mm Cup Width, Class 3 Precision Rating
MI ITEM #00131687
MFR #30236 J2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,783.06/each(List $4,539.67)

Overview

Mfr description
30236 REPLACES 30236 J2

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    320 mm
  • Overall Width
    57 mm
  • Closure Type
    Open
  • Abma Precision Rating
    Class 3
  • Cage Material
    Steel
  • Operating Temperature Range
    Maximum of +300 °F
  • Finish Coating
    Uncoated
  • Series
    302
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316577430366
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    37.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text