Motion
30302 J2

SKF
30302 J2

Tapered Roller Bearing Full Assembly - 15 mm Bore, 42 mm OD, 13 mm Cone Width, 11 mm Cup Width
Mi Item #00131696
MFR #30302 J2
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30302 J2

Tapered Roller Bearing Full Assembly - 15 mm Bore, 42 mm OD, 13 mm Cone Width, 11 mm Cup Width
Mi Item #00131696
MFR #30302 J2

Mfr description
30302 J2 BRG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    42 mm
  • Overall Width
    0.5625 in
  • Weight
    0.22 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    303
  • UPC_NO
    7316577005274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)