Motion
30303 J2

SKF
30303 J2

Tapered Roller Bearing Full Assembly - 17 mm Bore, 47 mm OD, 14 mm Cone Width, 12 mm Cup Width
MI ITEM #00131705
MFR #30303 J2
Your Price$53.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30303 J2

Tapered Roller Bearing Full Assembly - 17 mm Bore, 47 mm OD, 14 mm Cone Width, 12 mm Cup Width
MI ITEM #00131705
MFR #30303 J2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$53.62/each(List $55.05)

Overview

Mfr description
30303 REPLACES 30303 J2
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    47 mm
  • Overall Width
    15.25 mm
  • Closure Type
    Open
  • Cage Material
    Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Series
    303
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316577327093
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    0.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text