Motion
30305 J2/Q

SKF
30305 J2/Q

Tapered Roller Bearing Assembly - 25 mm Bore, 62 mm OD, 0.7188 in Width
Mi Item #00131725
MFR #30305 J2/Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30305 J2/Q

Tapered Roller Bearing Assembly - 25 mm Bore, 62 mm OD, 0.7188 in Width
Mi Item #00131725
MFR #30305 J2/Q

Mfr description
30305 J2/Q BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    62 mm
  • Overall Width
    0.7188 in
  • Weight
    0.58 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Standards Met
    ANSI/ABMA Standard 19.1
  • UPC_NO
    7316574186525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)