Motion
30309-A
Tapered Roller Bearing Assembly - 45 mm Bore, 100 mm OD, 27.25 mm Width
Mi Item #00131760
MFR #30309-A
Price$112.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 45 mm Bore, 100 mm OD, 27.25 mm Width
Mi Item #00131760
MFR #30309-A

Mfr description
30309-DY TAPERED ROLLER BRG
  • Comprise solid inner and outer rings with tapered raceways and tapered rollers with cages
  • Not self-retaining—as a result, the inner ring together with the rollers and cage can be fitted separately from the outer ring
  • Can support axial loads from one direction as well as high radial loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.16/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    100 mm
  • Overall Width
    27.25 mm
  • Weight
    2.16 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    7600 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    303
  • Standards Met
    DIN ISO 355/DIN 720
  • UPC_NO
    4012802165975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)