Motion
30311-A
Tapered Roller Bearing Assembly - 55 mm Bore, 120 mm OD
Mi Item #00131780
MFR #30311-A
Price$230.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 55 mm Bore, 120 mm OD
Mi Item #00131780
MFR #30311-A

Mfr description
30311-XL
  • Comprise solid inner and outer rings with tapered raceways and tapered rollers with cages
  • Not self-retaining—as a result, the inner ring together with the rollers and cage can be fitted separately from the outer ring
  • Can support axial loads from one direction as well as high radial loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    120 mm
  • Overall Width
    31.5 mm
  • Weight
    3.56 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    6200 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    303
  • Standards Met
    DIN ISO 355/DIN 720
  • UPC_NO
    4054369278491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)