Motion
30312J
Tapered Roller Bearing Assembly - 60 mm Bore, 130 mm OD, 36 mm Width
Mi Item #00131792
MFR #30312J
Price$238.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 60 mm Bore, 130 mm OD, 36 mm Width
Mi Item #00131792
MFR #30312J

Mfr description
30312 J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.19/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Cone Width
    31 mm
  • Cup Width  
    26 mm
  • Outside Diameter
    130 mm
  • Overall Length
    130 mm
  • Overall Width
    36 mm
  • Weight
    4.37 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 30312J, 60 mm Dia Bore, 130 mm OD, 33.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 303
  • Dynamic Load Capacity
    174000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176019890
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176019890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)