Motion
30312 J2/Q

SKF
30312 J2/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 130 mm OD, 31 mm Cone Width, 26 mm Cup Width
Mi Item #00131794
MFR #30312 J2/Q
Price$246.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30312 J2/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 130 mm OD, 31 mm Cone Width, 26 mm Cup Width
Mi Item #00131794
MFR #30312 J2/Q

Mfr description
30312 J2/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.94/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    130 mm
  • Overall Width
    33.50 mm
  • Weight
    4.39 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    303
  • UPC_NO
    7316577748898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)