Motion
30314 J2/Q

SKF
30314 J2/Q

Tapered Roller Bearing Full Assembly - 70 mm Bore, 150 mm OD, 35 mm Cone Width, 30 mm Cup Width
Mi Item #00131811
MFR #30314 J2/Q
Price$429.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30314 J2/Q

Tapered Roller Bearing Full Assembly - 70 mm Bore, 150 mm OD, 35 mm Cone Width, 30 mm Cup Width
Mi Item #00131811
MFR #30314 J2/Q

Mfr description
30314 REPLACES 30314 J2/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$429.81/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    150 mm
  • Overall Width
    38 mm
  • Weight
    6.59 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    303
  • UPC_NO
    7316577327185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)