Motion
30316 J2

SKF
30316 J2

Tapered Roller Bearing Full Assembly - 80 mm Bore, 170 mm OD, 39 mm Cone Width, 33 mm Cup Width
Mi Item #00131827
MFR #30316 J2
Price$402.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30316 J2

Tapered Roller Bearing Full Assembly - 80 mm Bore, 170 mm OD, 39 mm Cone Width, 33 mm Cup Width
Mi Item #00131827
MFR #30316 J2

Mfr description
30316 REPLACES 30316 J2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.13/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    170 mm
  • Overall Width
    42.50 mm
  • Weight
    9.18 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    303
  • UPC_NO
    7316577327215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)