Motion
30317

TIMKEN
30317

Tapered Roller Bearing Assembly - 85 mm Bore, 180 mm OD, 1.7500 in Width
MI ITEM #00131834
MFR #30317
Price$501.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30317

Tapered Roller Bearing Assembly - 85 mm Bore, 180 mm OD, 1.7500 in Width
MI ITEM #00131834
MFR #30317

Mfr description
30317M-90KM1 BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$501.87/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    180 mm
  • Overall Width
    1.7500 in
  • Weight
    10.538 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    30317M-90KM1
  • Description
    30317M-90KM1 BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893438436
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893438436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)