Motion
30319
Tapered Roller Bearing Assembly - 95 mm Bore, 200 mm OD, 45 mm Width
Mi Item #00131846
MFR #30319
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 95 mm Bore, 200 mm OD, 45 mm Width
Mi Item #00131846
MFR #30319

Mfr description
30319 BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Cone Width
    45 mm
  • Cup Width  
    38 mm
  • Outside Diameter
    200 mm
  • Overall Length
    200 mm
  • Overall Width
    49.50 mm
  • Weight
    17.31 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK 30319 Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 303
  • Dynamic Load Capacity
    370000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176025976
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176025976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)