Motion
30319

SKF
30319

Tapered Roller Bearing Full Assembly - 95 mm Bore, 200 mm OD, 45 mm Cone Width, 38 mm Cup Width
MI ITEM #00131847
MFR #30319
Price$872.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30319

Tapered Roller Bearing Full Assembly - 95 mm Bore, 200 mm OD, 45 mm Cone Width, 38 mm Cup Width
MI ITEM #00131847
MFR #30319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$872.81/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    200 mm
  • Overall Width
    49.50 mm
  • Weight
    14.54 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    303
  • UPC_NO
    7316577005403

Overview

Mfr description
30319 J BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text