Motion
30320 J2

SKF
30320 J2

Tapered Roller Bearing Full Assembly - 100 mm Bore, 215 mm OD, 47 mm Cone Width, 39 mm Cup Width
MI ITEM #00131852
MFR #30320 J2
Your Price$1,190.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30320 J2

Tapered Roller Bearing Full Assembly - 100 mm Bore, 215 mm OD, 47 mm Cone Width, 39 mm Cup Width
MI ITEM #00131852
MFR #30320 J2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,190.16/each(List $1,237.50)

Overview

Mfr description
30320 REPLACES 30320 J2

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    215 mm
  • Overall Width
    51.50 mm
  • Closure Type
    Open
  • Cage Material
    Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Series
    303
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316577327246
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    17.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text