Motion
30324 J

SKF
30324 J

Tapered Roller Bearing Full Assembly - 120 mm Bore, 260 mm OD, 55 mm Cone Width, 46 mm Cup Width
MI ITEM #00131862
MFR #30324 J
Your Price$2,281.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30324 J

Tapered Roller Bearing Full Assembly - 120 mm Bore, 260 mm OD, 55 mm Cone Width, 46 mm Cup Width
MI ITEM #00131862
MFR #30324 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,281.94/each(List $2,624.23)

Overview

Mfr description
30324 REPLACES 30324 J2

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    260 mm
  • Overall Width
    2.3438 in
  • Fillet Radius
    4 mm
  • Closure Type
    Open
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Operating Temperature Range
    250 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    2600 rpm
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577005434
  • UPC_NO
    7316577327253
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    30.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text