Motion
30326 J

SKF
30326 J

Tapered Roller Bearing Assembly - 130 mm Bore, 280 mm OD, 5 mm Fillet Radius
Mi Item #00131867
MFR #30326 J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30326 J

Tapered Roller Bearing Assembly - 130 mm Bore, 280 mm OD, 5 mm Fillet Radius
Mi Item #00131867
MFR #30326 J

Mfr description
30326 J2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    5 mm
  • Outside Diameter
    280 mm
  • Weight
    37.47 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577005441
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)