Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24126-BS-K30-C3

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #00131879
MFR #24126-BS-K30-C3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
24126-BS-K30-C3 BEARING

Specifications

  • Bore Type
    Tapered 1:30
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Polyamide
  • Series
    241
  • UPC_NO
    4026677178954
  • Weight
    23.76 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text