Motion
31305 J2

SKF
31305 J2

Tapered Roller Bearing Full Assembly - 25 mm Bore, 62 mm OD, 17 mm Cone Width, 13 mm Cup Width, Class 3 Precision Rating
MI ITEM #00131885
MFR #31305 J2
Your Price$76.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31305 J2

Tapered Roller Bearing Full Assembly - 25 mm Bore, 62 mm OD, 17 mm Cone Width, 13 mm Cup Width, Class 3 Precision Rating
MI ITEM #00131885
MFR #31305 J2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$76.12/each(List $90.37)

Overview

Mfr description
31305 REPLACES 31305 J2

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    62 mm
  • Overall Width
    0.7188 in
  • Closure Type
    Open
  • Abma Precision Rating
    Class 3
  • Cage Material
    Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Series
    313
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316577327260
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text