Motion
31307J
Tapered Roller Bearing Assembly - 35 mm Bore, 80 mm OD, 21 mm Width
Mi Item #00131898
MFR #31307J
Price$110.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 35 mm Bore, 80 mm OD, 21 mm Width
Mi Item #00131898
MFR #31307J

Mfr description
31307 J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.11/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Cone Width
    21 mm
  • Cup Width  
    15 mm
  • Outside Diameter
    80 mm
  • Overall Length
    80 mm
  • Overall Width
    21 mm
  • Weight
    1.1 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 31307J Metric Tapered Roller Bearing, 35 mm Dia Bore, 80 mm OD, 1 Row, 22.75 mm W
  • Double Row Design
    Single row tapered roller bearing, series 313
  • Dynamic Load Capacity
    62000 N
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176024306
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176024306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)