Motion
24128S.C3
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open, C3
MI ITEM #00131944
MFR #24128S.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open, C3
MI ITEM #00131944
MFR #24128S.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24128S.C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Polyamide
  • Series
    241
  • UPC_NO
    4012801194723
  • Weight
    29.48 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text