Motion
24128CE4C3
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore
Mi Item #00131946
MFR #24128CE4C3
Price$3,185.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore
Mi Item #00131946
MFR #24128CE4C3

Mfr description
24128CE4C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,185.54/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    85 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176022371
  • Maximum RPM (Grease)
    1200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    241
  • Static Load Capacity
    260778.44 lbf
  • UPC_NO
    029176022371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)