Motion
31316 J1/QCL7A

SKF
31316 J1/QCL7A

Tapered Roller Bearing Full Assembly - 80 mm Bore, 170 mm OD, 39 mm Cone Width, 27 mm Cup Width
MI ITEM #00131964
MFR #31316 J1/QCL7A
Price$942.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31316 J1/QCL7A

Tapered Roller Bearing Full Assembly - 80 mm Bore, 170 mm OD, 39 mm Cone Width, 27 mm Cup Width
MI ITEM #00131964
MFR #31316 J1/QCL7A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$942.15/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    170 mm
  • Overall Width
    42.50 mm
  • Weight
    8.85 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577298539

Overview

Mfr description
31316 J1QCL7A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text