Motion
31317 J2

SKF
31317 J2

Tapered Roller Bearing Full Assembly - 85 mm Bore, 180 mm OD, 41 mm Cone Width, 28 mm Cup Width
Mi Item #00131969
MFR #31317 J2
Price$786.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31317 J2

Tapered Roller Bearing Full Assembly - 85 mm Bore, 180 mm OD, 41 mm Cone Width, 28 mm Cup Width
Mi Item #00131969
MFR #31317 J2

Mfr description
31317 REPLACES 31317 J2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.59/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    180 mm
  • Overall Width
    1.7500 in
  • Weight
    10.21 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577327345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)