Motion
31318 J2

SKF
31318 J2

Tapered Roller Bearing Full Assembly - 90 mm Bore, 190 mm OD, 43 mm Cone Width, 30 mm Cup Width
Mi Item #00131974
MFR #31318 J2
Price$957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31318 J2

Tapered Roller Bearing Full Assembly - 90 mm Bore, 190 mm OD, 43 mm Cone Width, 30 mm Cup Width
Mi Item #00131974
MFR #31318 J2

Mfr description
31318 REPLACES 31318 J2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.35/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter
    190 mm
  • Overall Width
    46.50 mm
  • Weight
    12.02 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577327352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)