Motion
32007 X/Q

SKF
32007 X/Q

Tapered Roller Bearing Full Assembly - 35 mm Bore, 62 mm OD, 18 mm Cone Width, 14 mm Cup Width
MI ITEM #00132000
MFR #32007 X/Q
Price$98.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32007 X/Q

Tapered Roller Bearing Full Assembly - 35 mm Bore, 62 mm OD, 18 mm Cone Width, 14 mm Cup Width
MI ITEM #00132000
MFR #32007 X/Q

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.39/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    62 mm
  • Overall Width
    18 mm
  • Weight
    0.52 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577748959

Overview

Mfr description
32007 X REPLACES 32007 X/Q
  • Tapered roller bearings have tapered inner and outer ring raceways between which tapered rollers are arranged
  • The projection lines of all the tapered surfaces meet at a common point on the bearing axis
  • Their design makes tapered roller bearings particularly suitable for the accommodation of combined (radial and axial) loads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text