Motion
31319J
Tapered Roller Bearing Assembly - 95 mm Bore, 200 mm OD, 45 mm Width
MI ITEM #00132015
MFR #31319J
Price$1,295.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 95 mm Bore, 200 mm OD, 45 mm Width
MI ITEM #00132015
MFR #31319J

Mfr description
31319 J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,295.82/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Cone Width
    45 mm
  • Cup Width  
    32 mm
  • Outside Diameter
    200 mm
  • Overall Length
    200 mm
  • Overall Width
    45 mm
  • Weight
    14.55 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 31319J Metric Tapered Roller Bearing, 95 mm Dia Bore, 200 mm OD, 1 Row, 49.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 313
  • Dynamic Load Capacity
    310000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176023262
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176023262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)