Motion
32009 X/Q

SKF
32009 X/Q

Tapered Roller Bearing Full Assembly - 45 mm Bore, 75 mm OD, 20 mm Cone Width, 15.5 mm Cup Width
MI ITEM #00132023
MFR #32009 X/Q
Price$90.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32009 X/Q

Tapered Roller Bearing Full Assembly - 45 mm Bore, 75 mm OD, 20 mm Cone Width, 15.5 mm Cup Width
MI ITEM #00132023
MFR #32009 X/Q

Mfr description
32009 X/Q TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.70/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    75 mm
  • Overall Width
    20 mm
  • Weight
    0.76 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316576689918

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)