Motion
32010 X/Q

SKF
32010 X/Q

Tapered Roller Bearing Full Assembly - 50 mm Bore, 80 mm OD, 20 mm Cone Width, 15.5 mm Cup Width
Mi Item #00132031
MFR #32010 X/Q
Price$77.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32010 X/Q

Tapered Roller Bearing Full Assembly - 50 mm Bore, 80 mm OD, 20 mm Cone Width, 15.5 mm Cup Width
Mi Item #00132031
MFR #32010 X/Q

Mfr description
32010 X REPLACES 32010 X/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.65/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    20 mm
  • Weight
    0.86 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577327437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)