Motion
32010X-90KA1

TIMKEN
32010X-90KA1

50 mm Bore, 20 mm Width
Mi Item #00132033
MFR #32010X-90KA1
Price$104.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32010X-90KA1

50 mm Bore, 20 mm Width
Mi Item #00132033
MFR #32010X-90KA1

Mfr description
32010X-90KA1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.39/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Width
    20 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)