Motion
32011-X
Tapered Roller Bearing Assembly - 55 mm Bore, 90 mm OD
Mi Item #00132035
MFR #32011-X
Price$92.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 55 mm Bore, 90 mm OD
Mi Item #00132035
MFR #32011-X

Mfr description
32011-X-XL TAPERED ROLLER BRG ASSY
  • Comprise solid inner and outer rings with tapered raceways and tapered rollers with cages
  • Not self-retaining—as a result, the inner ring together with the rollers and cage can be fitted separately from the outer ring
  • Can support axial loads from one direction as well as high radial loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.33/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    90 mm
  • Overall Width
    23 mm
  • Weight
    1.24 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    7700 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • Standards Met
    DIN ISO 355/DIN 720
  • UPC_NO
    4054364374525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)