Motion
32014XJ
Tapered Roller Bearing Assembly - 70 mm Bore, 110 mm OD, 25 mm Width
Mi Item #00132064
MFR #32014XJ
Price$127.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 70 mm Bore, 110 mm OD, 25 mm Width
Mi Item #00132064
MFR #32014XJ

Mfr description
32014 XJ BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.75/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Cone Width
    25 mm
  • Cup Width  
    19 mm
  • Outside Diameter
    110 mm
  • Overall Height
    25 mm
  • Overall Length
    110 mm
  • Overall Width
    25 mm
  • Weight
    1.96 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32014XJ Round Bore Metric Tapered Roller Bearing, 70 mm Dia Bore, 110 mm OD, 18 mm W
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    104000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176024498
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HR
  • Standards Met
    ISO 355
  • UPC_NO
    029176024498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)