Motion
32016 X/Q

SKF
32016 X/Q

Tapered Roller Bearing Full Assembly - 80 mm Bore, 125 mm OD, 29 mm Cone Width, 22 mm Cup Width
Mi Item #00132080
MFR #32016 X/Q
Price$184.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32016 X/Q

Tapered Roller Bearing Full Assembly - 80 mm Bore, 125 mm OD, 29 mm Cone Width, 22 mm Cup Width
Mi Item #00132080
MFR #32016 X/Q

Mfr description
32016 X REPLACES 32016 X/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.43/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    125 mm
  • Overall Width
    29 mm
  • Weight
    2.9 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577005663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)