Motion
32017 X/Q

SKF
32017 X/Q

Tapered Roller Bearing Full Assembly - 85 mm Bore, 130 mm OD, 29 mm Cone Width, 22 mm Cup Width, Class 4 Precision Rating
Mi Item #00132089
MFR #32017 X/Q
Price$164.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32017 X/Q

Tapered Roller Bearing Full Assembly - 85 mm Bore, 130 mm OD, 29 mm Cone Width, 22 mm Cup Width, Class 4 Precision Rating
Mi Item #00132089
MFR #32017 X/Q

Mfr description
32017 X REPLACES 32017 X/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.43/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    130 mm
  • Overall Width
    29 mm
  • Weight
    3.08 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577005670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)