Motion
32018XJ
Tapered Roller Bearing Assembly - 90 mm Bore, 140 mm OD, 32 mm Width
MI ITEM #00132098
MFR #32018XJ
Price$220.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 90 mm Bore, 140 mm OD, 32 mm Width
MI ITEM #00132098
MFR #32018XJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$220.23/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter
    140 mm
  • Overall Height
    32 mm
  • Overall Length
    140 mm
  • Overall Width
    32 mm
  • Weight
    3.97 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176022470
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HR
  • Standards Met
    ISO 355
  • UPC_NO
    029176022470

Overview

Mfr description
32018 XJ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text