Motion
32018 XJ

SKF
32018 XJ

Tapered Roller Bearing Assembly - 90 mm Bore, 140 mm OD
Mi Item #00132100
MFR #32018 XJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32018 XJ

Tapered Roller Bearing Assembly - 90 mm Bore, 140 mm OD
Mi Item #00132100
MFR #32018 XJ

Mfr description
32018 XJ BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Cone Width
    32 mm
  • Cup Width  
    24 mm
  • Height
    1.5
  • Length
    5.6
  • Outside Diameter
    140 mm
  • Weight
    1.78 kg, 1.45
  • Width
    5.9

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Closure Type
    Open
  • Description
    NSK High Capacity, 32018XJ Round Bore Metric Tapered Roller Bearing, 85 mm Dia Bore, 130 mm OD, 21.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    170000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200060
  • Manufacturer Product Page
  • Max Rpm
    4300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Standards Met
    ANSI/ABMA Standard 19.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)