Motion
32019X

TIMKEN
32019X

Tapered Roller Bearing Assembly
Mi Item #00132108
MFR #32019X
Price$197.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32019X

Tapered Roller Bearing Assembly
Mi Item #00132108
MFR #32019X

Mfr description
32019X 90KA1 BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.92/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter
    145 mm
  • Overall Width
    1.2598 in
  • Weight
    3.854 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    32019X
  • Description
    32019X 90KA1 BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893252599
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893252599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)