Motion
32021XJ
Tapered Roller Bearing Assembly - 105 mm Bore, 160 mm OD, 35 mm Width
Mi Item #00132120
MFR #32021XJ
Price$300.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 105 mm Bore, 160 mm OD, 35 mm Width
Mi Item #00132120
MFR #32021XJ

Mfr description
32021 XJ BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.65/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Cone Width
    35 mm
  • Cup Width  
    26 mm
  • Outside Diameter
    160 mm
  • Overall Height
    35 mm
  • Overall Length
    160 mm
  • Overall Width
    35 mm
  • Weight
    5.47 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32021XJ Round Bore Metric Tapered Roller Bearing, 105 mm Dia Bore, 160 mm OD, 25.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    204000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176022517
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176022517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)