Motion
32024XJ
Tapered Roller Bearing Assembly - 120 mm Bore, 180 mm OD, 38 mm Width
Mi Item #00132134
MFR #32024XJ
Price$437.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 120 mm Bore, 180 mm OD, 38 mm Width
Mi Item #00132134
MFR #32024XJ

Mfr description
32024 XJ BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.66/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Cone Width
    38 mm
  • Cup Width  
    29 mm
  • Outside Diameter
    180 mm
  • Overall Height
    38 mm
  • Overall Length
    180 mm
  • Overall Width
    38 mm
  • Weight
    7.05 lbs

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32024XJ Round Bore Metric Tapered Roller Bearing, 120 mm Dia Bore, 180 mm OD, 38 mm W
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    242000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176023156
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HR
  • Standards Met
    ISO 355
  • UPC_NO
    029176023156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)