Motion
32028 X

SKF
32028 X

Tapered Roller Bearing Full Assembly - 140 mm Bore, 210 mm OD, 45 mm Cone Width, 34 mm Cup Width, Class 3 Precision Rating
MI ITEM #00132149
MFR #32028 X
Price$1,058.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32028 X

Tapered Roller Bearing Full Assembly - 140 mm Bore, 210 mm OD, 45 mm Cone Width, 34 mm Cup Width, Class 3 Precision Rating
MI ITEM #00132149
MFR #32028 X

Mfr description
32028 XJ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,058.53/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter
    210 mm
  • Overall Width
    45 mm
  • Weight
    11.91 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316577005755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)